Closures, PFA
Recessed closure, 33 mm, PFA, 33 mm
Catalog # 78474-543
New Product
Supplier: SAVILLEX
Supplier #: 600-033-71
Jump to:
Product Details & Documents
Service temperature range of PFA is ‑200°C to 260°C (‑328°F to 500°F)
Knurled finish on the closure
Leakproof seal
Push‑in ports allow for 'closed seal' drying on hot plate
Specifications
- Cap Size:33 mm
- Description:Recessed closure
- Material:PFA
- Size:33 mm



