Explorer Plus™ Balances
Product Details & Documents
The new Explorer EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.
7" Touch screen display
- Automatic draft shield doors
- Built-in ionizer
- WiFi, Bluetooth, USB, RS232 connectivity
- Full metal cast aluminum housing
- Detachable terminal
- Automatic motorized leveling feet
Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors,
ionizers and draft shield lights. Has a 7" glass touchscreen, chemical protection and 2
modifiable status lights.
Ensure compliance with 4-level user system, password protection, and 100 K internal
system log. The time synchronization NTP function confirms data traceability to meet the
Pharmaceutical regulations.
Advanced communication capabilities with straightforward integration to Laboratory
Information Management Systems (LIMS), and hassle-free data transfer with driverless HID
for easy data input.
Certifications: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1.
Specifications
- Pan/Platform Size:178×201 mm
- Repeatabilty:0.007 g
- Stabilization time:1 s
- Readability:0.01 g
- Weighing capacity:4200.0 g
- Cat. No.:78455-352
- Operating Temperature Range:5.0...40.0 °C
- Model:EXP4202
- Communication Interface:USB Host (Type A)×2, USB Device (Type B)×1, USB Device (Type C)×7
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



