Flame Atomic Absorption Instruments (AAS)
Product Details & Documents
Agilent’s AA range is productive, user-friendly, and exceptionally reliable. The instruments deliver the high performance that analysts require, while being equally at home in routine laboratories where reliability and simple operation are vital.
Fast Sequential (FS) Mode: Measures multiple elements from a single sample aspiration
- PROMT mode: Optimizes measurement time based on target precision, reducing gas use and analysis time
- Zeeman graphite furnace AA (240Z/280Z): Advanced background correction with high sensitivity
- Duo system: Simultaneous flame and furnace operation from a single computer
- Surface Response Methodology (SRM) Wizard: Automates furnace method development
- UltrAA lamps: Sharper emission profiles for up to 40% increased sensitivity
- SIPS accessory: Automates dilutions, calibrations, and inline additions
- PSD120 Autosampler: High-capacity autosampler with flexible dispensing options
- User-friendly software: Intuitive interface with real-time monitoring and LIMS integration
Doubles productivity with simultaneous flame and furnace analysis. Reduces analysis time by over 60% with FS + PROMT modes. Minimizes sample and gas consumption, lowering operating costs. Delivers ppb-level sensitivity for trace metal analysis. Simplifies method development, reducing training and setup time. Ensures regulatory compliance with built-in QC tools and IQ/OQ support. Ideal for high-throughput labs across environmental, food, pharma, and mining sectors.
Lamp capacity: 4-lamp (240FS/240Z) or 8-lamp (280FS/280Z) configurations
Detection range: Sub-ppb (furnace) to percent levels (flame)
Autosampler capacity: Up to 130 solutions (PSD120)
Sensitivity: >0.9 Abs from 5 mg/L Cu (280FS)
Precision: <0.5% RSD from ten 5-second integrations
Software: SpectrAA with FS Wizard, SRM Wizard, LIMS integration
Compliance: Supports US EPA and other regulatory methods
Specifications
- Description:System AA 240FS/GTA120/PSD120/UltrAA
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



