Plain Microscope Slides
Product Details & Documents
Four E's USA microscope slides are made from high-quality soda glass or super white glass.
- Pre-cleaned, ready to use
- Grounded edges, 45° corners
- Autoclavable
Suitable for traditional identification labeling, these plain slides are manufactured using an advanced grinding process to ensure uniform pieces and consistency in flatness and smoothness. The polished edges and corners greatly reduce the risk of scratches and infection during use and handling of the slides.
Caution: Fragile: Handle with care.
Documents
Specifications
- Description:Plain slides, grounded edges, 45°
- L×W:75×25 mm
- Material:Super white glass
- Packaging:72/box, 20 boxes/carton
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



