Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi centrifuge, FC5706P+R77, angle rotor 12×15 ml, 100 - 240 V, 6×50 ml
Catalog # 78114-650
New Product
Supplier:   Ohaus
Supplier #:  31060779
Frontier™ 5000 Multi Centrifuges
Catalog # 78114-650
Supplier:  Ohaus
New Product
Frontier™ 5000 Multi Centrifuges
Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi centrifuge, FC5706P+R77, angle rotor 12×15 ml, 100 - 240 V, 6×50 ml

Price
$2,770.20
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Frontier 5000 Multi Centrifuges are reliable compact low-speed general purpose centrifuges ideal for processing a small number of blood tubes as well as urine tubes. The standard rotor options can process both round and conical bottom tubes (including common blood tubes) and can also be adapted easily with accessories to process smaller tubes.

  • LCD display, backlight, 2 lines

    AC power (included)

    Brushless quiet motor, small footprint

    Easy installation

     

Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.

Deceleration: 10 gears

Lid lock: Mechanical

Running time: Continous; 10 sec to 99 h 59 min 59 sec; Quickspin

Certifications: CE; FCC.

Specifications
  • Description:
    Frontier™ 5000 Multi centrifuge, FC5706P+R77, angle rotor 12×15 ml
  • Electrical:
    100 - 240 V
  • Max. capacity:
    6×50 ml
  • Programs:
    99
  • Cat. No.:
    78114-650
  • Operating Temperature:
    5…35 °C (80% RH, non-condensing)
  • Speed:
    200 - 6000 rpm
  • Rotor Recognition:
    Manual
  • Acceleration/Braking Ramps:
    10 gears
  • Dimensions:
    540L×365H×370W mm
  • Max. RCF:
    4427×g
  • Power:
    AC power (included)
  • Weight:
    14.2 kg
  • Noise level:
    ≤56 ±2 dB(A)
  • Display:
    LCD with backlight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.