TSK-Gel® NPH Columns, Tosoh Bioscience
TSKgel Butyl-NPR, Analytical, Butyl, Stainless Steel, 2.5 µm, 4.60 mm, 100 mm, Silica
Catalog # 78049-692
New Product
Supplier: Tosoh Bioscience
Supplier #: 42168
Jump to:
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Documents
TDS TSKgel® Butyl-NPR.pdf
Datasheet
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:2.5 µm
- Description:TSKgel Butyl-NPR
- Length:100 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:Butyl
- Cat. No.:78049-692
- pH Range:2.0 - 12.0
- Temperature Limit:60 °C
- Max. Pressure:200 bar
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



