TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® DNA-NPR, non porous, Analytical, DEAE, Stainless Steel, 2.5 µm, 4.60 mm, 75 mm, Silica
Catalog # 78048-992
New Product
Supplier: Tosoh Bioscience
Supplier #: 18249
Jump to:
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Documents
TDS TSKgel® Butyl-NPR.pdf
Datasheet
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:2.5 µm
- Description:TSK-Gel® DNA-NPR, non porous
- Length:75 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:DEAE
- Cat. No.:78048-992
- pH Range:2.0 - 12.0
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



