Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
TSK-Gel® NPH Columns, Tosoh Bioscience

TSK-Gel® NPH Columns, Tosoh Bioscience

TSK-Gel® Butyl-NPR, non porous, Analytical, Butyl, Stainless Steel, 2.5 µm, 4.60 mm, 35 mm, Silica
Catalog # 78048-822
New Product
Supplier:   Tosoh Bioscience
Supplier #:  14947
TSK-Gel® NPH Columns, Tosoh Bioscience
Catalog # 78048-822
Supplier:  Tosoh Bioscience
New Product
TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® NPH Columns, Tosoh Bioscience

TSK-Gel® Butyl-NPR, non porous, Analytical, Butyl, Stainless Steel, 2.5 µm, 4.60 mm, 35 mm, Silica

Price
$1,870.22
Log in for availability
Each
Product Details & Documents

TSK-Gel® NPH columns are stainless steel with polymer based.

Documents

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    2.5 µm
  • Description:
    TSK-Gel® Butyl-NPR, non porous
  • Length:
    35 mm
  • Column hardware:
    Stainless Steel
  • Packing material:
    Silica
  • Phase:
    Butyl
  • Cat. No.:
    78048-822
  • pH Range:
    2.0 - 12.0
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.