TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® DEAE-NPR, non porous, Analytical, DEAE, Stainless Steel, 2.5 µm, 4.60 mm, 35 mm, Silica
Catalog # 78048-742
New Product
Supplier: Tosoh Bioscience
Supplier #: 13075
Jump to:
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Documents
TDS TSKgel® Butyl-NPR.pdf
Datasheet
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:2.5 µm
- Description:TSK-Gel® DEAE-NPR, non porous
- Length:35 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:DEAE
- Cat. No.:78048-742
- pH Range:2.0 - 12.0



