TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® SAX, Analytical, SAX (Strong Anion Exchange), Stainless Steel, 5 µm, 6.00 mm, 150 mm, Silica
Catalog # 78048-526
New Product
Supplier: Tosoh Bioscience
Supplier #: 07157
Jump to:
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Documents
TDS TSKgel® Butyl-NPR.pdf
Datasheet
Specifications
- Column Format:Analytical
- Ø int.:6.00 mm
- Particle Size:5 µm
- Description:TSK-Gel® SAX
- Length:150 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:SAX (Strong Anion Exchange)
- Cat. No.:78048-526
- pH Range:1.0 - 14.0
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



