Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Objective Lens 0.75×

Objective Lens 0.75×

Objective lens 0.75×
Catalog # 78620-862
New Product
Supplier:   Aven Tools
Supplier #:  26700-163
Objective Lens 0.75×
Catalog # 78620-862
Supplier:  Aven Tools
New Product
Objective Lens 0.75×

Objective lens 0.75×

Price
$302.04
Log in for availability
Each
Product Details & Documents

Objective lens 0.75× for Micro video lens system zoom 640.

  • Reduces magnification by 0.75×
  • Color corrected lens system
  • Working distance 117 mm (4.6")

Magnification: 0.75×
Height: 10 mm
Diameter: 25 mm
Weight: 22 g (0.8oz)
Package contents: 0.5× lens in Polybag

Specifications
  • Description:
    Objective lens 0.75×