Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Mighty Scope v2 USB Digital Microscopes

Mighty Scope v2 USB Digital Microscopes

New Product
Supplier:   Aven Tools
Mighty Scope v2 USB Digital Microscopes
Supplier:  Aven Tools
New Product
Certificates

3 Options Available Below

Product Details & Documents

Mighty Scope v2 USB digital microscope 10 to 200× magnification based on a 24" monitor.

  • Enhanced image sensor (¹/₄" color CMOS)

  • Improved depth of field
  • Adjustable 8 energy-efficient LED lights
  • Includes fine-focus metal stand

    Windows 10/11, Mac OSX 10.11 or above

MicroViewer Plus Software optimized for the Mighty Scope v2 w/ all of the measurement and image/video capabilities needed for professional inspection.

White balance: Auto

Snapshot mode: Hardware and software controllable

Gain control: Auto

Effective pixels: 2592(H)×1933(V) pixels (5 MP)

Working distance at: 10×190 mm, 20×82 mm, 30× 43 mm and 40×26 mm

Packaging:   Mighty Scope v2, fine focus stand, microscope mount.

Specifications for Product Family

Specifications

  • Catalog No:
  • 78621-420
  • 78620-522
  • 78620-742
  • Magnification:
  • 10 - 200×
  • 10 - 200×
  • 10 - 200×
  • Resolution:
  • 2592 (H)×1933(V) pixels/30 fps
  • 2592 (H)×1933(V) pixels/30 fps
  • 2592 (H)×1933(V) pixels/30 fps
  • Output:
  • Serial data for USB standard compliant 2.0
  • Serial data for USB standard compliant 2.0
  • Serial data for USB standard compliant 2.0

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 78621-420
    Mighty Scope v2 with fine focus stand with polarizer
    Mighty Scope v2 with fine focus stand with polarizer
    Log in for availability
    Log in for availability
    Each
    Each - $594.66
    $594.66
    Each
       $594.66

    Supplier Number: 26700-218-PLR
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78621-420
    Magnification
    10 - 200×
    Resolution
    2592 (H)×1933(V) pixels/30 fps
    Output
    Serial data for USB standard compliant 2.0
    New Product
  • 78620-522
    Mighty Scope v2 with fine focus stand
    Mighty Scope v2 with fine focus stand
    Log in for availability
    Log in for availability
    Each
    Each - $496.72
    $496.72
    Each
       $496.72

    Supplier Number: 26700-218
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78620-522
    Magnification
    10 - 200×
    Resolution
    2592 (H)×1933(V) pixels/30 fps
    Output
    Serial data for USB standard compliant 2.0
    New Product
  • 78620-742
    Mighty Scope v2 with fine focus stand with diffuser
    Mighty Scope v2 with fine focus stand with diffuser
    Log in for availability
    Log in for availability
    Each
    Each - $619.14
    $619.14
    Each
       $619.14

    Supplier Number: 26700-218-DFS
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78620-742
    Magnification
    10 - 200×
    Resolution
    2592 (H)×1933(V) pixels/30 fps
    Output
    Serial data for USB standard compliant 2.0
    New Product
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Diffuser attachment for Mighty Scope v2, 0.1 lbs., 3×3×0.75"
    Diffuser attachment for Mighty Scope v2, 0.1 lbs., 3×3×0.75"
    78620-700
    Log in for availability
    Each - $122.44

Product Information

  • Catalog #
    Availability
    Price
  • Mighty scope V2 stand with fine focus mount
    Mighty scope V2 stand with fine focus mount
    78621-270
    Log in for availability
    Each - $114.90

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer attachment for Mighty Scope v2, Ø 39 mm, plastic, 0.1 lbs., Post height: 300 mm, Adjustment travel: 170 mm
    Polarizer attachment for Mighty Scope v2, Ø 39 mm, plastic, 0.1 lbs., Post height: 300 mm, Adjustment travel: 170 mm
    78620-648
    Log in for availability
    Each - $97.94

Product Information

  • Catalog #
    Availability
    Price
  • Flex arm with clamp, 18"
    Flex arm with clamp, 18"
    78620-622
    Log in for availability
    Each - $221.26

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.