Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
LED Machine Light

LED Machine Light

LED Machine Light 22" (560 mm) 28 W, Power cord length: 6'
Catalog # 78620-842
New Product
Supplier:   Aven Tools
Supplier #:  26600-510
LED Machine Light
Catalog # 78620-842
Supplier:  Aven Tools
New Product
LED Machine Light

LED Machine Light 22" (560 mm) 28 W, Power cord length: 6'

Price
$431.32
Log in for availability
Each
Product Details & Documents

Aven LED Machine lights can be used anywhere where bright even wide angle illumination is required. The glass diffuser lens is reinforced and crack resistant. The 28 W LED lights provide up to 40000 hours of life.  The strip light is 22" in length and comes with a 6' cord with plug and mounting bracket. Mounting bracket allows you to angle the light from 0 to 120 degrees for optimum illumination.

  • 28 W LED Lights, 40000 hours of life

  • Tempered glass diffuser lens
  • Color Temperature 5600 - 6000 K
  • aluminum body

Power:

Input: 90 to 265 VAC, 47/63 Hz
Output: 24 VDC, 1.66A/40W

Specifications
  • Description:
    LED Machine Light 22" (560 mm) 28 W
  • Length:
    Power cord length: 6'