Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
LED Ring Light, Pro 40

LED Ring Light, Pro 40

Pro series 40 LED ring light
Catalog # 78621-454
New Product
Supplier:   Aven Tools
Supplier #:  26200B-217
LED Ring Light, Pro 40
Catalog # 78621-454
Supplier:  Aven Tools
New Product
LED Ring Light, Pro 40

Pro series 40 LED ring light

Price
$975.62
Log in for availability
Each
Product Details & Documents

Pro Series 40 white (daylight) LED Ring Light with four quadrant sector and brightness controller and power supply.

  • 40 powerful high precision aligned LEDs (white daylight)

    Four quadrant controller and auto voltage sensing power supply

    Machined aluminum alloy housing for durability

    Fully adjustable dimming control

    360° shadow free illumination

This powerful Diffuse Axial white LED Illuminator is designed for DSZ and SPZ series microscopes. Ideal for looking at highly specular and shiny surfaces. It offers flat, even, shadow free illumination across the entire surface, without hot spots and glare. The illuminator mounts to the objective of the microscope and is powered by an LED light controller with adjustable dimmer. Aperture size is 50×50mm.

LEDs: 40 White daylight LEDs

Lighting control: Light control box with 4 quadrant switches and dimmer

LED color temperature: Daylight (5500 to 6500 degrees Kelvin)

Inside ring diameter: 66.8 mm (2.63")

Outside ring diameter: 97 mm (3.81")

Height: 26 mm (1.02")

Cable length: 182.88 cm (6')

Min. working distance: 63 mm (2.5")

Ideal working distance: 88 mm (3.5")

Maximum working distance: 127 mm (5")

Power supply: 100 to 240 V

Control box dimensions: 100×70×35 mm

Ring light dimensions: 97×26 mm

Weight: Ring light: 0.5 lbs; Control box: 0.2 lbs.

Delivery information: Package contains Ring light, control box and power supply.

Specifications
  • Description:
    Pro series 40 LED ring light