Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
80 LED Ring Light with Touch Control

80 LED Ring Light with Touch Control

80 LED ring light with touch control, Int. Ø: 25 - 63 mm (0.98 - 2.5"), 100 - 240 V, 50/60 Hz, 0.2 A max
Catalog # 78621-274
New Product
Supplier:   Aven Tools
Supplier #:  26200B-210
80 LED Ring Light with Touch Control
Catalog # 78621-274
Supplier:  Aven Tools
New Product
80 LED Ring Light with Touch Control

80 LED ring light with touch control, Int. Ø: 25 - 63 mm (0.98 - 2.5"), 100 - 240 V, 50/60 Hz, 0.2 A max

Price
$268.98
Log in for availability
Each
Product Details & Documents

Featuring 80 adjustable energy-efficient LEDs, this ring light provides adjustable illumination for your inspection system.

  • Touch sensitive buttons provide easy brightness adjustment

    Quadrant settings gives operators control over which LEDs are in use

    Durable metal housing

The four touch-sensitive buttons require only minimal contact to adjust the brightness settings, reducing the possibility of jostling or loosening the ring light.

The touch sensitive buttons allow users to control the brightness and LED quadrant. The four quadrants can be individually controlled to provide users with ideal illumination over the specimen being viewed.

The 80 LED Ring Light features 4 touch-sensitive buttons controlling power, brightness, and LED quadrant illumination. The included ring light adapter screws to the bottom of all Aven stereo zoom microscopes, providing easy and secure ring light attachment.

Color temperature: 6500 to 7000 K

Brightness adjustment: Via touch sensitive buttons

Working distance: 50 to 180 mm

 : Includes 100 to 240 V power supply and a ring light adapter.

Specifications
  • Description:
    80 LED ring light with touch control, Int. Ø: 25 - 63 mm (0.98 - 2.5")
  • Electrical:
    100 - 240 V, 50/60 Hz, 0.2 A max
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.