Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Focus Mount with Tiltable Arbor

Focus Mount with Tiltable Arbor

Microscope focus mount with tiltable arbor
Catalog # 78621-200
New Product
Supplier:   Aven Tools
Supplier #:  26800B-521-517
Focus Mount with Tiltable Arbor
Catalog # 78621-200
Supplier:  Aven Tools
New Product
Focus Mount with Tiltable Arbor

Microscope focus mount with tiltable arbor

Price
$936.44
Log in for availability
Each
Product Details & Documents

Aven’s Focus Mount with 74mm diameter ring will accept our SSZ, SPZ, DSZ and NSW series microscopes. 26.9mm end hole adapter.

  • Coarse and fine focus adjustments

  • Precision rack and pinion mechanism with tension control
  • Extends working range
  • Tiltable
  • Increases operator comfort

A reducer ring for mounting on post size of diameter 25 mm is included with the package. A tension control adjustment pin is included with the mount.

Arbors are designed to extend the working range of boom stands and articulating arm stands. Allows tilting of microscope bodies to increase operator comfort. 25 mm arbor diameter, length 245 mm, and 15.875 mm (5/8") adapter.

Tiltable arbor:

Vertical post length: 245 mm

Vertical post diameter: 25 mm

Focus mount hole diameter: 15.875 mm

Focus Mount:

Ring diameter: 74 mm

Mounting diameter: 26.9 mm

Focusing distance: 50 mm (vertical)

Specifications
  • Description:
    Microscope focus mount with tiltable arbor
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.