Focus Mount
Focus mount, 50 mm vertical direction focusing distance
Catalog # 78620-948
New Product
Supplier: Aven Tools
Supplier #: 26800B-517
Jump to:
Product Details & Documents
This Focus Mount with 74 mm diameter ring will accept SSZ, SPZ, DSZ and NSW series microscopes.
Coarse and fine focus adjustments
26.9 mm end hole adapter
- Precision rack and Pinion mechanism with tension control
A reducer ring for mounting on post size of diameter 25 mm is included with the package, and a focus mount has a precision rack and pinion mechanism with tension control and coarse and fine focus knobs. A tension control adjustment pin is included with the mount.
Specifications
- Description:Focus mount, 50 mm vertical direction focusing distance



