Pyrosate® Pyrosate® Test Kit
Product Details & Documents
A rapid, reliable endotoxin detection kit designed for in-process testing of pharmaceutical water, injectable products, and medical devices. The Pyrosate® kit uses the Limulus Amebocyte Lysate (LAL) method and provides results in approximately 15 minutes, with a sensitivity of 0.03 EU/ml. Ideal for quality control and compliance with USP <85>, this kit includes sample test tubes and positive product control tubes for accurate verification.
- Rapid Endotoxin Detection: Provides results in approximately 15 minutes using the Limulus Amebocyte Lysate (LAL) method
- High Sensitivity: Detects endotoxin levels as low as 0.03 EU/ml, suitable for critical pharmaceutical and medical applications
- Includes Controls: Comes with sample test tubes and positive product control tubes for accurate verification
- Portable and Convenient: Ideal for in-process testing and point-of-use applications without the need for complex instrumentation
- Compliance Ready: Supports USP <85> guidelines for bacterial endotoxin testing
- User-Friendly Design: Simple procedure reduces operator training requirements and minimizes error risk
- Benefits
- Fast Decision-Making: Enables immediate assessment of water, raw materials, and finished products for endotoxin contamination.
- Improved Workflow Efficiency: Eliminates delays associated with traditional gel-clot or kinetic LAL tests.
- Cost-Effective: No need for expensive equipment or specialized lab setup.
- Enhanced Quality Assurance: Built-in positive controls ensure test reliability and regulatory compliance.
- Versatile Application: Suitable for pharmaceutical manufacturing, medical device testing, and cleanroom monitoring.
Rapid gel‑clot endotoxin screening - ready wherever you need it. The Pyrosate® Test Kit provides a fast, reliable method to detect bacterial endotoxin (lipopolysaccharide, LPS) contamination in aqueous samples using the Limulus Amebocyte Lysate (LAL) gel‑clot principle. With a validated sensitivity of 0.03 EU/mL, it enables confident go/no‑go decisions for utilities, in‑process materials, vessel rinse waters, and point‑of‑use checksn - without a lab bench.
Packaging: Includes Sample Test Tubes and Positive Product Control Test Tubes Only. 30 Tests per Case.
Specifications
Specifications
- Description:Pyrosate test kit
- Size:0.03 EU/ml
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



