Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Window Cleaning Solution

Window cleaning solution, 32 oz.
  77898-394
New Product
 :   Contec
 :  SBT32WC
Window Cleaning Solution
  77898-394
 :  Contec
New Product
Window Cleaning Solution
Window Cleaning Solution

Window cleaning solution, 32 oz.

 
$888.00
   
Case of 12
 

Contec’s Window Cleaning Solution removes cleanroom residues from glass and hard surfaces. It contains 3% IPA, 0.2% ammonium hydroxide, and 2.9% surfactant in DI water. Irradiated and streak-free when used with Contec’s Window Cleaning Squeegee. Trigger spray or cap options available.

  • Unique blend  of solution solubilizes residues, allowing them to be easily removed from surfaces

    Low IPA level means little to no VOC’s compared to 70% IPA

    Trigger and recloseable cap tailored to meet end-user preferences and SOP guidelines

    Irradiated solution filtered through 0.2 µm eliminates the need for in-house filtration

    Prefiltered, packaged and irradiated for easy introduction into critical environments

Contec’s Window Cleaning Solution is a specialized formula designed to remove cleanroom residues from glass. It contains 3% IPA, 0.2% ammonium hydroxide, and 2.9% surfactant in DI water, ensuring effective residue solubilization for easy removal. Irradiated for use in critical areas, the solution is equipped with a trigger spray or reclosable cap to evenly distribute the liquid, minimizing streaks.

For best results, use Contec’s Window Cleaning Solution with Contec’s Window Cleaning Squeegee. This combination creates a streak-free surface while effectively eliminating contamination and residue.

 
  • Description:
    Window cleaning solution
  • Size:
    32 oz.