Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Dropper Bottle, PFA

Dropper Bottle, PFA

50 ml, Clear, 10.0 cm (3.95"), 3.7 cm (1.44"), 42 g (0.09 lbs.)
Catalog # 78473-922
New Product
Supplier:   SAVILLEX
Supplier #:  700-550
Dropper Bottle, PFA
Catalog # 78473-922
Supplier:  SAVILLEX
New Product
Dropper Bottle, PFA

50 ml, Clear, 10.0 cm (3.95"), 3.7 cm (1.44"), 42 g (0.09 lbs.)

Price
$130.22
Log in for availability
Each
Product Details & Documents

The Savillex 50 ml PFA dropper bottle is designed to precisely deliver liquids, producing small droplets with a narrow size range distribution.

  • Microbore PFA tip for fine droplet control

    Average droplet size: 15 µl

    Narrow droplet range: 13 to 18 µl

    PFA cover prevents contamination and minimizes evaporation

    Perfect for delivering isotope spike solutions and many other uses

Constructed entirely from PFA, the dropper bottle is suitable for the most challenging trace metals applications.

Fine droplet control is achieved through the use of microbore PFA tubing that forms the liquid delivery tip.

Specifications
  • Ø:
    3.7 cm (1.44")
  • Capacity:
    50 ml
  • Color:
    Clear
  • Height:
    10.0 cm (3.95")
  • Weight:
    42 g (0.09 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.