Dipper
Dipper, 68.1W×22.4D mm (2.68W×0.88" D), 177.3 mm (6.98"), 40 ml
Catalog # 78474-525
New Product
Supplier: SAVILLEX
Supplier #: 700-240
Jump to:
Product Details & Documents
- Service temperature range of PFA is −200 to 260 °C
Specifications
- Capacity:40 ml
- Description:Dipper, 68.1W×22.4D mm (2.68W×0.88" D)
- Height:177.3 mm (6.98")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



