Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Refractometer, Abbemat Essential 3201

Refractometer, Abbemat Essential 3201

Refractometer, Abbemat Essential 3201
Catalog # 78454-872
New Product
Supplier:   Anton Paar
Supplier #:  313364
Refractometer, Abbemat Essential 3201
Catalog # 78454-872
Supplier:  Anton Paar
New Product
Refractometer, Abbemat Essential 3201
Refractometer, Abbemat Essential 3201

Refractometer, Abbemat Essential 3201

Price
$11,540.04
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Budget-friendly with best build-quality, precision and temperature control with Peltier System.

  • Up to 10 methods: Refractive index and Brix preset, plus 8 optional methods
  • High accuracy measurements and easy label printing

Measuring specifications Abbemat 3201

Refractive index
Range:1.26 to 1.72 nD
Max. resolution: 0.000001 nD
Accuracy: ±0.00002 nD
Repeatability: ±0.000015 nD
Brix
Range: 0 to 100 °Brix
Display resolution: 0.001 °Brix
Accuracy: ±0.015 °Brix
Temperature
Temperature range: 4 to 105 °C
Temperature probe accuracy: ±0.03 °C
Temperature probe stability: ±0.002 °C

Display 7" Hybrid touch
Communication interfaces: USB (printer)
Data storage: Label printer
Min. sample volume 70 µl
Max. allowed pressure in micro flow cell: 10 bar
Ambient temperature: 5 to 40 °C

Materials in contact with the sample
Prism: Synthetic sapphire
Sample well: Stainless steel, optionally Ni-alloy
Seal: FFKM (perfluoroelastomer)

Light source: LED light source, average lifetime >100000 hours
Wavelength: 589.3 nm (by wavelength-adjusted interference filter)
Power requirements: 100 to 240 VAC +10%/−15%, 50/60 Hz, min.
W×H×D: 225×115×330 mm
Weight: 3.5 kg

Specifications
  • Description:
    Refractometer, Abbemat Essential 3201
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Protection cover for Abbemat
    Protection cover for Abbemat
    78454-928
    Log in for availability
    Each - $88.77

Product Information

  • Catalog #
    Availability
    Price
  • Refractometer calibration water
    Refractometer calibration water
    78455-006
    Log in for availability
    Each - $349.79

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Sample cover for Abbemat refractometer
    Sample cover for Abbemat refractometer
    78177-740
    Avoids evaporation of volatile liquids
    Log in for availability
    Each - $242.64

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Sample presser for Abbemat refractometer
    Sample presser for Abbemat refractometer
    78177-782
    Measurement of solid samples
    Log in for availability
    Each - $816.74

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.