Refractometer, Abbemat Essential 3001
Budget-friendly with best build-quality, precision and temperature control with Peltier System.
- Up to 10 methods: Refractive index and Brix preset, plus 8 optional methods
- High accuracy measurements and easy label printing
Measuring specifications Abbemat 3001
Refractive index
Range: 1.33 to 1.55 nD
Max. resolution: 0.0001 nD
Accuracy: ±0.0001 nD
Repeatability: ±0.0001 nD
Brix
Range: 0 to 100 °Brix
Display resolution: 0.01 °Brix
Accuracy: ±0.05 °Brix
Temperature
Temperature range: 20 to 40 °C
Temperature probe accuracy: ±0.05 °C
Temperature probe stability: ±0.002 °C
Display 7" Hybrid touch
Communication interfaces: USB (printer)
Data storage: Label printer
Min. sample volume 70 µl
Max. allowed pressure in micro flow cell: 10 bar
Ambient temperature: 5 to 40 °C
Materials in contact with the sample
Prism: Synthetic sapphire
Sample well: Stainless steel, optionally Ni-alloy
Seal: FFKM (perfluoroelastomer)
Light source: LED light source, average lifetime >100000 hours
Wavelength: 589.3 nm (by wavelength-adjusted interference filter)
Power requirements: 100 to 240 VAC +10%/−15%, 50/60 Hz, min.
W×H×D: 225×115×330 mm
Weight: 3.5 kg
- Description:Refractometer, Abbemat Essential 3001
Accessories
- DescriptionDetails
- Description
- Description
- DescriptionDetails
- 78177-740Sample cover for Abbemat refractometerAvoids evaporation of volatile liquidsEach - $242.64



