Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
About this item
Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.
Flow rate 0.06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
- Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Certifications: CE Compliant. CSA Certified.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/us/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide
Delivery information: Includes pump drive with 1.8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
3 Options Available Below
Product Details & Documents
Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.
Flow rate 0.06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
- Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
These accurate analog console drives have powerful brushless motors, speed display, and ±0.25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Certifications: CE Compliant. CSA Certified.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/us/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide
Delivery information: Includes pump drive with 1.8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- MFLX07527-10
- MFLX07527-20
- MFLX07527-30
- Model:
- 07527-10
- 07527-20
- 07527-30
- Cloud connected:
- No
- No
- No
- Control Type:
- Digital variable speed
- Digital variable speed
- Digital variable speed
- Digital dispensing:
- No
- No
- No
- Drive height:
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- Drive length:
- 274 mm (10.796")
- 274 mm (10.796")
- 274 mm (10.796")
- Drive width:
- 211 mm (8.312")
- 211 mm (8.312")
- 211 mm (8.312")
- Min. RPM:
- 1 rpm
- 1 rpm
- 1 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- Motor hp:
- 1/10
- 1/10
- 1/10
- Open-head sensor:
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- Remote I/O:
- 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Speed control:
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- No
- No
- No
- Current:
- 2.2 A
- 2.2 A
- 2.2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
US Plug types
Product Information
- Plug typeMaximum Flow RateNo. of Pump Heads AcceptedHousing materialMax. RPMAvailabilityPrice
- MFLX07527-10L/S® Precision variable-speed drive with remote I/OL/S® Precision variable-speed drive with remote I/OUS3400 ml/min2ABS plastic and aluminium600 rpmLog in for availabilityEach$2,510.00Supplier Number: 7527-10Specifications:New Product
More
Specifications
Cat. No.MFLX07527-10Model07527-10Cloud connectedNoControl TypeDigital variable speedDigital dispensingNoDrive height216 mm (8.5")Drive IP ratingIP 33Drive length274 mm (10.796")Drive width211 mm (8.312")Min. RPM1 rpmMotor75 WMotor hp1/10Open-head sensorYesPump seriesL/SRemote I/O4 - 20 mA, 0 - 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2.2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 yearsNew Product - MFLX07527-20L/S® Precision variable-speed drive with remote I/OL/S® Precision variable-speed drive with remote I/OUS1700 ml/min2ABS plastic and aluminium300 rpmLog in for availabilityEach$2,510.00Supplier Number: 7527-20Specifications:New Product
More
Specifications
Cat. No.MFLX07527-20Model07527-20Cloud connectedNoControl TypeDigital variable speedDigital dispensingNoDrive height216 mm (8.5")Drive IP ratingIP 33Drive length274 mm (10.796")Drive width211 mm (8.312")Min. RPM1 rpmMotor75 WMotor hp1/10Open-head sensorYesPump seriesL/SRemote I/O4 - 20 mA, 0 - 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2.2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 yearsNew Product - MFLX07527-30L/S® Precision variable-speed drive with remote I/OL/S® Precision variable-speed drive with remote I/OUS580 ml/min4ABS plastic and aluminium100 rpmLog in for availabilityEach$2,530.00Supplier Number: 7527-30Specifications:New Product
More
Specifications
Cat. No.MFLX07527-30Model07527-30Cloud connectedNoControl TypeDigital variable speedDigital dispensingNoDrive height216 mm (8.5")Drive IP ratingIP 33Drive length274 mm (10.796")Drive width211 mm (8.312")Min. RPM1 rpmMotor75 WMotor hp1/10Open-head sensorYesPump seriesL/SRemote I/O4 - 20 mA, 0 - 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2.2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 yearsNew Product
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



