Order Entry
Puerto Rico
ContactUsLinkComponent
Automated Individual Access Roll Heat Sealer
Automated Individual Access Roll Heat Sealer
Catalog # 77321-964
Supplier:  AZENTA US, INC
undefined
Automated Individual Access Roll Heat Sealer
Catalog # 77321-964
Supplier:  AZENTA US, INC
Supplier Number:  59-1000

Specifications

  • Dimensions:
    400×680×385 mm
  • Operating Temperature:
    15...30 °C
  • Sealing Time:
    1 - 10 s (0.1 s intervals)
  • Sealing temperature range:
    100...195 °C (1 °C intervals)
  • Operating Humidity Range:
    0 - 85% RH
  • Electrical:
    Supply: 100 - 240 VAC ±10%, 50/60 Hz; Consumption: 700 W (max.)

Specifications

About this item

This automated microplate sealer can seal individual wells or tubes, enabling researchers to leverage the benefits of the Individual Access plates and seals while maintaining the gold standard heat sealing provided by the automated plate sealer.

  • Reproducible sealing with a wide range of seal types available

    Compatible with a wide range of 96-format plates and tubes

    Easy, intuitive operation

  • Fully integratable with automation and robotic systems
  • For heat sealing of individual tubes or custom shaped consumables
  • For use with individual seals in roll format

An automated roll heat sealer capable of sealing individual wells or tubes, enabling researchers to leverage the benefits of the Azenta Individual Access range whilst maintaining the gold standard heat sealing provided by the automated roll heat sealer. Individual sealing allows for selection and removal of tubes from the plate, and is a flexible solution with the ability to seal custom shapes with custom seals.

The sealer’s rapid heating element enables a fast start-up, and the power saving mode saves energy when the unit is not in use. As the unit does not require the use of compressed air, this enables greater flexibility in lab use, whether standalone or integrated. Plates and racks are presented in portrait format and the position on the shuttle allows good access for robotic integration.

Connection: RS232 serial port, USB ports (types A and B)

Weight: 52 kg

Certifications:

CE marked.

Delivery:

Includes adapter A (59-1004). One heat sealer per case.