Specifications
- Description:Mono and maxi direct stirrers
- Speed range:80 - 2000 rpm
- Top plate material:Stainless steel
- Weight:1.4 kg
Specifications
About this item
Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance and wear free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs.
Large, flat, easy-to-clean work surfaces
Compact, space-saving design
Gradual start acceleration is gentle and ensures optimum magnetic coupling
Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
Operating conditions are −10 to +40 °C at 95%RH
Mono Direct Stirrer:
Easy-to-use, rotary knob design
Rugged, powder-coated, stainless-steel housing
Stir speeds up to 1200 rpm
Stir volumes up to 3 L
IP32 protection rated
Maxi Direct Stirrers:
Precise microprocessor control with bright digital display
Easy-to-clean, chemical-resistant, sealed stainless-steel housing
Easily recall last used settings
Smooth and even stirring as low as 80 rpm
Stir speeds up to 2000 rpm
Stir volumes up to 5 L
IP62 protection rated; easily cleaned with running water
100 - 240 V units contain a cord set with various plugs.