Order Entry
Puerto Rico
ContactUsLinkComponent
GE Reveal HD+ Color-Enhancing LED Indoor Floodlight, BR30, 9 W
GE Reveal HD+ Color-Enhancing LED Indoor Floodlight, BR30, 9 W
Catalog # 77929-356
New Product
undefined
GE Reveal HD+ Color-Enhancing LED Indoor Floodlight, BR30, 9 W
Catalog # 77929-356
Supplier Number:  GEL30691
New Product

Specifications

  • Description:
    Reveal HD+ color-enhancing LED indoor floodlight, BR30, 9 W

Specifications

About this item

Reveal HD+ LED 65-Watt Replacement BR30 Indoor Floodlight bulbs provide pure, clean light. The advanced technology enhances colors plus whitens white for exceptional clarity.

  • Ideal for frequently used fixtures Energy efficient Medium base

Reveal® technology filters out dull, yellow rays, bringing out colors and patterns that go unnoticed under regular incandescent light. They're dimmable and illuminate the home with clean, beautiful light. Reveal HD+ LED bulbs are rated to last 13 years and save 92 dollars on energy costs over the bulb's life versus a 65-watt Reveal BR30 incandescent bulb. Unlike CFL bulbs, Reveal LED HD+ bulbs feature exceptional color, instant full brightness, and are free of Mercury.

Replace CFL and incandescent light bulbs with Reveal HD+ LED BR30 (3-3 with 4" Ø) Indoor Floodlight bulbs in indoor track lighting and recessed lighting fixtures, including damp locations. Use them where clarity matters, especially kitchens, bathrooms, and craft and hobby spaces.