Order Entry
Puerto Rico
ContactUsLinkComponent
Hammermill® Copy Plus Print Paper, 92 Bright, 20 lbs. Bond Weight
Hammermill® Copy Plus Print Paper, 92 Bright, 20 lbs. Bond Weight
Catalog # 77929-474
New Product
undefined
Hammermill® Copy Plus Print Paper, 92 Bright, 20 lbs. Bond Weight
Catalog # 77929-474
Supplier Number:  HAM105650
New Product

Specifications

  • Color:
    White
  • Description:
    Copy Plus print paper, 92 bright, 20 lbs. bond weight
  • Packaging:
    500 sheets/ream

Specifications

About this item

Copy Plus printer paper is an economical paper designed for everyday use at offices large and small.

  • Economical, dependable paper for everyday, general office use

  • Perfect for everyday black and white printing, internal documents, and backup hard copies
  • 92 bright
  • 20 lbs. bond weight

Offering dependable performance on all office machines, keep this dependable paper on hand for everyday, general office use. It works well in high-speed copiers, dry toner plain-paper copiers, and fax machines. ColorLok® for bolder blacks, brighter colors, and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.