Order Entry
Puerto Rico
ContactUsLinkComponent
Bowl Hemispheric Plate for 5 L Flasks, Velp Scientific
Bowl Hemispheric Plate for 5 L Flasks, Velp Scientific
Catalog # 76416-170
undefined
Bowl Hemispheric Plate for 5 L Flasks, Velp Scientific
Catalog # 76416-170
Supplier Number:  A00000375

Specifications

  • Description:
    Hemispheric bowl, diameter 135 mm, for 5 L flasks, aluminum

Specifications

About this item

The Hemispheric bowl is the most suitable solution to replace oil baths and mantles in order to perform clean and safe analysis with round bottom flasks.

  • Fast heat transfer

    Precisely fits with the 135 mm plate diameter of the heating magnetic stirrers

With magnetic hotplate stirrers, high temperature is often experienced during laboratory work. Therefore, it is crucial to control temperature, as well as, sensitivity to temperature changes for both endothermic and exothermic reactions according to the reaction requirements.

The Hemispheric Bowls accommodate different types of glassware and round bottom flasks minimizing the risk of movement and ensuring the fastest heat transfer.