Specifications
- Color:Red
- Description:Laboratory valve lockout deluxe kit
- W×D×H:7×3×8"
Specifications
About this item
The Laboratory valve lockout deluxe kit secures lever-handle ball valves and four-arm needle valves in lab settings.
Comprehensive lockout solution for lab ball valves and needle valves
- Ball valve lockout: PETG plastic, 1" opening, fits 1 padlock (5/16" shackle)
- Needle valve lockout: durable plastic, fits 1 to 2.5" valves, accommodates 3 padlocks (3/8" shackle)
The Laboratory valve lockout deluxe kit is designed to lock out ball valves with lever handles and gas needle valves with standard four-arm handles typically used in laboratory settings. The ball valve device is made in the USA from durable PETG red plastic and has a 1" diameter opening that fits over the valve body. It accommodates a single padlock with up to a 5/16" diameter shackle. The needle valve device is made in the USA from durable plastic and measures 1"H×3"D. The lockout fits 1 to 2.5" valves and accommodates 3 padlocks with shackles up to ³/₈" diameter.
Complete deluxe kit includes: (3) #7103 handle lockout devices, (3) #7821 ball valve lockouts, (1) #7309 carrying bag, (3) #7030 red lockout padlocks, (1) #7320 cable padlock with 2’ cable, (10) #7343 lockout tags, and (10) cable ties.