Eisco® Friction Board Apparatus
Catalog # 470345-756
Supplier: Wards
Specifications
- Height:0.75"
- Length:19"
- Width:3"
Specifications
About this item
Hands-on tool for comparative friction studies.
Includes two sliders with different surface textures
- Precision-crafted wooden base with metal plane
This apparatus provides a practical way to observe how surface materials influence resistance to motion. Suitable for use across educational and research environments, it supports repeatable experiments in mechanics and force analysis.