Cleanroom Stools
Catalog # 77898-304
Supplier: PALBAM 2008 AC LTD TE
New Product
Specifications
- Depth:600 mm
- Width:600 mm
- Description:Fixed height stool
- Height:500 mm
- Foot style:Casters
Specifications
About this item
Palbam’s fixed and adjustable cleanroom stools are durable, stainless steel seating solutions designed for cleanrooms. They provide ergonomic support, height adaptability, and contamination control, ensuring comfort and compliance in controlled environments.
Stainless steel 304 with electropolished finish
Fixed or adjustable heights available
On casters
No armrests and no backrest
The gownroom is often the first impression for employees and visitors alike, that they are entering into a special area. Palbam Class products are guaranteed to ensure that your company will give the best possible impression, as well as serving all the ergonomic, cleanliness and functional requirements.