Order Entry
Puerto Rico
ContactUsLinkComponent
Frontier™ 5000 Multi-Pro Centrifuges, 230 V
Frontier™ 5000 Multi-Pro Centrifuges, 230 V
Supplier:  Ohaus
New Product
Certificates
undefined
Frontier™ 5000 Multi-Pro Centrifuges, 230 V
Supplier:  Ohaus
New Product

Specifications

  • Catalog No:
  • 77918-538
  • 77918-540
  • Model:
  • FC5917RF
  • FC5917RF Short
  • Max. Capacity - Fixed Angle Rotor:
  • 6×250 ml
  • 6×250 ml
  • Max. Capacity - Swing-Out Rotor:
  • 4×1000 ml
  • 4×1000 ml
  • Max. RCF:
  • 26361×g
  • 26361×g
  • Temperature:
  • –20...+40 °C
  • –20...+40 °C
  • Display:
  • LCD Backlit display
  • LCD Backlit display
  • Noise level:
  • ≤63 ±2 dB(A)
  • ≤63 ±2 dB(A)
  • Voltage:
  • 230 V
  • 230 V
  • Power:
  • AC Power
  • AC Power
  • Power consumption:
  • 2.3 kW
  • 2.3 kW

Specifications