To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Accuracy:±0.2 end of scale %
- Power:400 W
- Description:COD165 thermoreactor
- Electrical:100/220 V, 50/60 Hz
- Safety Over-Temperature Cut-Out:It is over-temperature protection; Safety cover: Clear plastic, hinged to flip up for loading and unloading
- Weight:3.6 kg
- Type:Monitor
Specifications
About this item
Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor. The COD165 thermoreactor is equipped with an automatic voltage selector for voltages between 90 and 260 V with a frequency of 50 or 60 Hz. Select from five preset work temperatures of 100, 120, 150, 160, 165 °C and four preset run times of 30, 60, 120 minutes or continuous time. Simply place 16 mm round sample tubes into the digestor wells, cover with the hinged safety shield, set the temperature and time and let samples digest.
Temperature settings for 100, 120, 150, 160 and 165 °C
- Program automatic shutoff with preset times of 30, 60, and 120 minutes or use continuous temperature mode for manual temperature control
- Automatic selection of voltage from 90 to 260 V and frequency from 50/60 Hz with appropriate power cable for US/Canada, EU and China (included)
Sample size: Up to 25 digestion tubes, 16 mm Ø
Heating block temperature homogeneity: ±0.5 °C
Heating block temperature precision: ±0.1 °C
Heating block temperature stability: ±0.5 °C
Temperature probe: Pt100 class A
Thermoregulator: PID microprocessor
Accessories include COD test kits (Range 0 to 150 ppm, CODL00; Range 0 to 1500 ppm, CODH00; Range 0 to 15000 ppm, CODHP0) and COD Standards (Range 1000 ppm, CODS01; Range 10000 ppm, CODS10).
Accessories include COD test kits (Range 0 to 150 ppm, CODL00; Range 0 to 1500 ppm, CODH00; Range 0 to 15000 ppm, CODHP0) and COD Standards (Range 1000 ppm, CODS01; Range 10000 ppm, CODS10).