Polypropylene Bottle with Screw-On Cap
Catalog # BK356855
Supplier: Beckman Coulter
Specifications
- Capacity:750 ml
- Description:Bottle with screw-on cap
- O.D.×H:96×130 mm
Specifications
About this item
Bottles are supplied with screw-on caps for use in benchtop centrifuges and microcentrifuges rotors.
Polypropylene construction
Screw-on closures included
- Nominal capacity: 750 ml
Bottles are manufactured under ISO 9001 guidelines.