Order Entry
Puerto Rico
ContactUsLinkComponent
Magnetic Base Clamp Holder, World Precision Instruments
Magnetic Base Clamp Holder, World Precision Instruments
Catalog # 77664-566
New Product
undefined
Magnetic Base Clamp Holder, World Precision Instruments
Catalog # 77664-566
Supplier Number:  M11
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Magnetic base holder, 3 lbs.
  • Length:
    16 mm

Specifications

About this item

The arm of this magnetic base bends freely for maximum flexibility. The connecting arm twists and bends like a snake.

  • Clamp hole adjustable from 6 to 8 mm

    Main post diameter: 16 mm

    Not suitable for micromanipulators

    Base: 50W×58D×55H mm (2.0W×2.3D×2.2” H)

    Vertical holding power: 176 lbs.

The base of each stand exerts a powerful magnetic force that holds it solidly on ferrous metal surfaces - even vertically or upside down.

Lock the arm in position with a flick of the controlling lever. These are an ideal stands probe holders and lightweight objects.