Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Ø:100 nm
- Description:Nitric oxide sensor
- Length:150 μm
- Response Time:<3 sec
The ISO NOPNM is based on a novel design in which an electrochemically activated composite graphite nanofiber is used as the NO sensing element. The surface of the Nanosensor is then modified using a unique multi-layered NO selective membrane.
Excellent selectivity to NO: 0.5 pA/nM
Rapid response time: <3 seconds
Highly sensitive
Lowest detection limit/range: 0.5 nM
Nominal sensitivity-new sensor: ≥0.5 pA/nM
Poise voltage: 865 mV
Typical quiescent baseline current, 25 °C: 300 pA
Acceptable baseline range: 50 to 100 pA
The ultra-low noise of the ISO NOPNM (0.5 pA) enables a detection limit of just 0.5 nM NO. The response time of ISO NOPNM is less than three seconds. The smallest nitric oxide nano sensor, designed for measurement of NO at the cellular level.
100 nm tip diameter with a detection limit for NO of less than 0.5 nM. The ideal NO sensor should be insensitive to other reactive species likely to be present within the measurement environment. Conventional Nafion coated carbon fiber NO sensor exhibits a large response to such species. WPI's unique NO sensor technology utilizes an novel surface membrane which amplifies the response to NO whilst eliminating responses to a vast range of reactive species, including nitrite, ascorbic acid, hydrogen peroxide, catecolamines, and much more.
Requires cable (77663-980) sold separate.
Package of 3.