Order Entry
Puerto Rico
ContactUsLinkComponent
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
New Product
Certificates
undefined
Orion™ Pro Star MP218 pH/Ion/Conductivity/DO Bench Meters
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Catalog No:
  • 77868-042
  • 77868-044
  • 77868-046
  • 77868-048
  • pH Range:
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • pH Resolution:
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • pH Accuracy:
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • pH Calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • mV range:
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • mV resolution:
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • mV accuracy:
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • mV calibration:
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • ISE Range:
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • ISE Resolution:
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • ISE Accuracy:
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ISE Calibration:
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • Conductivity Range:
  • 0.010 μS/cm - 3000 mS/cm
  • 0.010 μS/cm - 3000 mS/cm
  • 0.010 μS/cm - 3000 mS/cm
  • 0.010 μS/cm - 3000 mS/cm
  • Conductivity Resolution:
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • Conductivity Accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • Conductivity Calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • Resistivity range:
  • 1.0 Ω - 100.0 MΩ
  • 1.0 Ω - 100.0 MΩ
  • 1.0 Ω - 100.0 MΩ
  • 1.0 Ω - 100.0 MΩ
  • Resistivity accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • Resistivity Resolution:
  • 0.1 Ω minimum, auto-ranging
  • 0.1 Ω minimum, auto-ranging
  • 0.1 Ω minimum, auto-ranging
  • 0.1 Ω minimum, auto-ranging
  • Salinity Range:
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • Salinity Resolution:
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • Salinity Accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • TDS Range:
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • TDS Resolution:
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • TDS Accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • DO Accuracy:
  • ±2 % saturation; ±0.02 mg/L or ppm
  • ±2 % saturation; ±0.02 mg/L or ppm
  • ±2 % saturation; ±0.02 mg/L or ppm
  • ±2 % saturation; ±0.02 mg/L or ppm
  • DO Resolution:
  • 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
  • 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
  • 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
  • 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
  • DO Range:
  • 0.0 - 600.0 % saturation; 0.01 - 90.0 mg/L or ppm
  • 0.0 - 600.0 % saturation; 0.01 - 90.0 mg/L or ppm
  • 0.0 - 600.0 % saturation; 0.01 - 90.0 mg/L or ppm
  • 0.0 - 600.0 % saturation; 0.01 - 90.0 mg/L or ppm
  • Temperature Range:
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • Temperature Resolution:
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • Temperature Accuracy:
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • Temperature Calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Sensor type:
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Polarographic or optical (DO)
  • Display:
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • Data Logging - Log Function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • IP Rating:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; channel 2: 8-pin MiniDIN; Channel 3: 9-pin MiniDIN (electrode inputs)
  • No. of Channels:
  • 3
  • 3
  • 3
  • 3
  • Parameter:
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature; Channel 3: dissolved oxygen as % saturation or concentration (mg/L or ppm) with barometric pressure and temperature
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Weight:
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)

Specifications

Related Information