- Color:Blue/gray
- Description:M510 label printer with CR2700 barcode scanner and software kit, single hand manual actuate; straight cut; with label retention
- Dimensions:3.75H×5.75W×10"D
- Model:M510
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery; rechargeable NiMH battery
- Software:Product and wire ID
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
Single color printing capability
PC-connected and stand-alone
Max. label/tape width 1.5"
Labels per day (max.) 1000
Max. print speed 1.50"/s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials.
Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.