Specifications
- Color:Yellow/gray
- Description:M610 label printer with V4500 barcode scanner and PWID software kit, manual cut
- Dimensions:12.93H×4.22W×4.19"D
- Model:M610
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability Mobile device connected; PC connected Max. label/tape width 2" Labels per day (max.) 750 Max. print speed 2.0"s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6 ft. drops. Work longer with an enhanced Gen3 Li-ION printer battery, printing 4,500 labels on a full charge. Create labels with text or graphics with the included label creation software; import and export labels files, lists and graphics to the printer through USB 2.0 port (Type A or B) or USB flash drive. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.