Specifications
- Color:Blue/gray
- Description:Printer S3700 with V4500 barcode scanner and SFID software kit, XY cutter and auto cutter
- Dimensions:11H×19W×14.25"D
- Model:S3700
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Safety and facility ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Multi-color Mobile device connected; PC connected; stand-alone Max. label/tape width 4" Labels per day (max.) 600 Max. print speed 5"/s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the S3700 for precision shape cutting including safety labels, Lean visuals, lockout tags and more. XY plotter cutter creates shapes, letters and arrows for multicolor optimized printing of labels 0.5 to 4" wide. Print faster with time-saving onboard templates, intuitive PC labeling software and a mobile app. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.