Order Entry
Puerto Rico
ContactUsLinkComponent
Brady® Printer i5300 with V4500 Barcode Scanner and SFID Software Kit
Brady® Printer i5300 with V4500 Barcode Scanner and SFID Software Kit
Catalog # 77775-274
Supplier:  Brady Worldwide
New Product
undefined
Brady® Printer i5300 with V4500 Barcode Scanner and SFID Software Kit
Catalog # 77775-274
Supplier:  Brady Worldwide
Supplier Number:  177542
New Product

Specifications

  • Color:
    Blue/gray
  • Description:
    Printer i5300 with V4500 barcode scanner and SFID software kit, auto cutter
  • Dimensions:
    11H×11.2W×15.8"D
  • Model:
    i5300
  • Print Resolution:
    300 dpi
  • Power supply:
    Internal, not removable; rechargeable lithium-ion battery
  • Software:
    Safety and facility ID

Specifications

About this item

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

    PC connected

    Max. label/tape width 4.25"

    Labels per day (max.) 5000

    Max. print speed 10"/s

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 300 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software.

High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

Ordering information: Five-year warranty.
Delivery: Includes 1× Brady® printer i5300 industrial label printer; 1× Brady® Workstation Safety and Facility ID Suite (BWS-SFID-NA-EM); 1× printer power cable; 1× USB cable; 1× stylus; 1× cleaning kit; 1× QuickStart guide; 1× Jump drive with how to videos and third party Win driver; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).
Caution: Has lithium-ion battery - must ship ground.