- Color:Blue/gray
- Description:Printer i3300 with V4500 barcode scanner and PWID software kit, auto cutter
- Dimensions:9.5H×9W×12"D
- Model:i3300
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Product and wire ID
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
Single color printing capability
PC connected
Max. label/tape width 4.25"
Labels per day (max.) 3000
Max. print speed 4"/s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi).
Enjoy seamless, LabelSense™ technology that instantly recognizes label materials and ribbons. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.