Specifications
- Color:Blue/gray
- Description:Wraptor A6200 printer applicator with V4500 barcode scanner and PWID software kit
- Dimensions:8.3H×8.8W×11.7"D
- Model:A6200
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability PC-connected and stand-alone Max. label/tape width 1" 1000 labels per day (max.) Max. print speed 1.5"s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get automated efficiency with the A6200 – print, wrap and apply in less than 7 seconds. Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.