HDPE Cut Protection Sleeve with Thumb Hole
Catalog # 77868-130
Supplier: MAPA
New Product
Specifications
- Glove color:Gray
- Glove size:One size
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Material:HDPE
- Powdered/Powder-free:Powder-Free
- Length:18"
- Sterility:Non sterile
Specifications
About this item
Maximum comfort and practical protection.
ANSI cut level A2
13 gauge HDPE
Velcro strap
18" sleeve with comfortable nylon thumb hole
These sleeves are designed for use in industrial environments.