Order Entry
Puerto Rico
ContactUsLinkComponent
Hei-CHILL Peltier
Hei-CHILL Peltier
Catalog # 77715-830
Supplier:  Heidolph NA, LLC
New Product
undefined
Hei-CHILL Peltier
Catalog # 77715-830
Supplier:  Heidolph NA, LLC
Supplier Number:  036306533
New Product

Specifications

  • Temperature range:
    –10…+70 °C
  • Description:
    Hei-CHILL Peltier
  • Interface:
    Ethernet, RS232, RS485
  • Ext. dimensions:
    27W×43D×43H cm
  • Weight:
    15 kg
  • Cooling capacity:
    600 W
  • Temperature Accuracy:
    0.05 °C

Specifications

About this item

The Hei-CHILL Peltier thermostat is very versatile in laboratories and industry and impresses with precise temperature control and a 600 W cooling capacity.

  • 6 L tank volume for temperature stability, even under sustained load

  • Precise temperature regulation and stability of ≤0.05 °C
  • Operating temperature range of –10 to +70 °C
  • Modern 2.83" touch display
  • Ethernet, RS232 and RS 485 interfaces for the integration in processing solutions

With high cooling capacity of 600 watt and heating power being almost twice as high, the Hei-CHILL Peltier thermostat is suitable for a wide variety of temperature control tasks. The thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces. Furthermore, the device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display.

Max. flow rate: 3 L/min.

Control panel: 5" touchscreen

Certifications:

TUV.