DME High Glucose
New Product
Dulbecco’s Modified Eagle’s Medium (DMEM) is a modification of Basal Medium Eagle (BME) containing two to fourfold higher concentrations of glucose, amino acids, and vitamins to better support highly proliferative cells such as embryonic cells.
Animal component-free
Chemically defined GMP manufacture
With: 4500 mg/L Glucose 3700 mg/L Sodium bicarbonate L-Glutamine
Phenol Red Without: Sodium pyruvate
- Calcium:Yes
- Magnesium:Yes
- HEPES:No
- Sodium bicarbonate:Yes
- Sodium pyruvate:No
- Phenol red:Yes
- Stable glutamine:No
- L-Glutamine:No
- Glucose level:High
- Media Base:DMEM - Dulbecco's Modified Eagle Medium