PRIME-XV T Cell CDM
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
Chemically defined and animal component-free medium for T cell culture. PRIME-XV T Cell CDM supports viable T cell expansion across different culture vessels.
Chemically defined, animal component-free formula
Does not contain antibiotics or phenol red
PRIME-XV T Cell CDM is the first commercially-available, chemically defined, animal component-free medium for the expansion and transduction of human T cells. The formulation is optimized to deliver consistently vigorous growth while maintaining T cell functionality and potency. Designed and manufactured to facilitate transfer from research to clinic. Supported by robust raw material controls and supply chain management.
Certifications: FDA, Federal, and State registered - cGMP-compliant manufacture EN ISO 13485:2016 certified MDSAP certified Extensive QC testing including functionality, sterility (USP <71>), endotoxin (USP <85>), and mycoplasma (USP <63>) Drug Master Files (DMFs) filed with the FDA - available upon request
Documents
Fujifilm PRIME-XV FreezIS.pdf Fujifilm PRIME-XV T Cell CDM.pdf
Product Literature
Specifications
Specifications
- Media Format:Liquid
- Pack type:Bottle
- Size:1 L
- Shelf life:12
- Application:Supports T cell expansion in static and dynamic,automation systems while maintaining functionality<br /> Eliminates the adverse effects undefined components cause on T cell phenotypes<br /> Supports polarization to targeted T cell types, such as Th1, Th2, cytotoxic T cells, to further possible therapy applications<br /> Performs transduction of T cells without requiring spinoculation or transduction enhancers<br />
- Cat. No.:77975-339
- L-Glutamine:No
- Calcium:No
- HEPES:No
- Sodium pyruvate:No
- Glucose level:Without
- Sodium bicarbonate:No
- Magnesium:No
- Stable glutamine:No
- Media Base:Proprietary Mixture (protein-free/chemically-defined)
- Phenol red:No
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



