About this item
MEM 1X Earle's Salts without NEAA is an uncomplicated medium that is useful for a wide range of species and cells.
Animal-component free
Chemically defined
GMP manufacture
Minimum Essential Medium (MEM) was developed by Harry Eagle in the 1950’s to contain the optimal concentration of amino acids that would closely approximate the protein composition of mammalian cells. MEM is one of the most widely used synthetic cell culture basal media supporting a wide range of adherent cells grown in monolayers, such as fibroblasts.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Calcium:Yes
- Magnesium:Yes
- HEPES:No
- Sodium bicarbonate:Yes
- Sodium pyruvate:No
- Phenol red:Yes
- Stable glutamine:No
- L-Glutamine:No
- Glucose level:Low
- Media Base:MEM/EBSS - Minimum Essential Medium with Earle's Balanced Salts