Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Media Format:Liquid
- Size:500 ml
- Calcium:Yes
- Magnesium:Yes
- HEPES:No
- Sodium bicarbonate:Yes
- Sodium pyruvate:No
- Phenol red:No
- Stable glutamine:No
- L-Glutamine:No
- Glucose level:High
- Media Base:DMEM - Dulbecco's Modified Eagle Medium
Dulbecco’s Modified Eagle’s Medium (DMEM) is a modification of Basal Medium Eagle (BME) containing two to fourfold higher concentrations of glucose, amino acids, and vitamins to better support highly proliferative cells such as embryonic cells.
- Animal component-free Chemically defined GMP manufacture
With: 4500 mg/L Glucose 3700 mg/L Sodium bicarbonate Without: Phenol red L-Glutamine - add 20 ml/L (200 mM) Sodium pyruvate